Westward
Silver/Deming Drill, 1 7/16,118 Deg
Mfr # 6WUZ4
Zoro # G3935653
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 7/16 in
- Shank Type 3-F
- Drill Bit Point Angle 118 Degrees
Explore More Products
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg 4UM74
- WESTWARD Silver/Deming Drill, 29/32, HSS, 118 Deg 4UM84
- WESTWARD Silver/Deming Drill, 5/8,118 Deg 6PTG9
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg 4UM70
- WESTWARD Silver/Deming Drill, 1 1/4, Co, 118Deg 5TVR8
- WESTWARD Silver/Deming Drill, 37/64,118 Deg 6PTG6
- WESTWARD Silver/Deming Drill, 49/64,118 Deg 6WUX2
- WESTWARD Silver/Deming Drill, 39/64, Co, 118Deg 5TVN4
- WESTWARD Silver/Deming Drill, 59/64,118 Deg 6WUY2
- QUALTECH Silver and Deming Drill, Economy, Series DWDRSD, 138 Drill Size Fraction, 1375 Drill Size DWDRSD1-3/8
- DRILL AMERICA 55/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand KFDRSD55/64
- Westward Drill Bits