Shop Alternate Products
This Product is Discontinued
Libman
6" W Scrub Brush, Not Included L Handle, 10" L Brush, Red, Not Included, 10" L Overall (Discontinued)
Mfr # 516
Zoro # G3937044
This Product is Discontinued
Key Features
- Bristle Color Red
- Brush Length 10"
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Recycled PET