Advance Tabco
Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W
Mfr # 7-PS-60
Zoro # G3938566
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side Splash no
- Finish Satin
- Number of Holes 2
- Back Splash Yes
- Bowl Size 14 in x 10 in
Replacement Parts
Explore More Products
- ADVANCE TABCO Scullery Sink w/ Right Work Table, Floor KMS-11B-306L
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W 7-PS-90
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L 4-1-24-GR
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W 7-PS-50
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long K1-GR
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W 7-PS-66
- ADVANCE TABCO Wash Sink, NSF, Hands-Free, 2Statn, Toe-Push FS-FM-40FV
- ADVANCE TABCO 12" Deep NSF 16 Ga. 304 SS Floor Mt Sink – Faucet Omitted FC-FM-2721
- ADVANCE TABCO Wash Sink, NSF, Hands-Free, 3 Station FC-WM-60KV
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink WNSF83454
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W 5051
- Advance Tabco Hand Sinks