Phoenix
Dual Wheel Simulators, Full Set, 19.5 In
Mfr # NG961F
Zoro # G3939275
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Tool, Mounting Hardware
- Type Front Set
- Standards DOT
- For Use With Wheel Size:19.5 in, GM/Chevy CK 3500 HD Series, 10-Lug F, 2WD & 4WD Auto Hub, 90+
- Material Stainless Steel
Explore More Products
- PHOENIX Dual Wheel Sim Front Axle Full Set 19.5 NF19F
- PHOENIX Lug Nut Cover, 1 5/8 In, Stainless Steel PN6256LNC
- PHOENIX Dual Wheel Simulators, FL50 FL60 NH8496
- PHOENIX Dual Wheel Simulators, C4500-C5500 NH4860
- PHOENIX Dual Wheel Simulators, Full Set, 17.5 In N6670
- PHOENIX Hub Cap, Dolly R2512
- PHOENIX SIMULATOR PART FRONT HUBCOVER FOR SLD1703 PD1703FHC
- PHOENIX Dual Wheel Stimulators, Front Set, 16 In NH8494F
- PHOENIX SIMULATOR PART MOUNTING SCREW FOR SLD1703 P790ASSS
- SKF Wheel Seal - Front, 24898 24898
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET40 CB64.1 Black X47564
- Phoenix Automotive Tire & Wheel