Ultratech
Drum Funnel, Dia 23 5/8 In, No Spout
Mfr # 488
Zoro # G3939835
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 6 gal
- Height 5 1/2 in
- Length 23-5/8"
- Spout Outside Dia. 1-7/16"
Explore More Products
- ULTRATECH Drum Funnel, Dia 23 5/8 In, Spout 482
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout 499
- ULTRATECH Drum Funnel with Lid, 13 3/8, with Spout 651
- ULTRATECH Ultra-Universal Funnel with Spout 0471
- ULTRATECH Ultra-Burp-Free Funnel, Standard Style 0651
- ULTRATECH Drum Funnel with Lid, 22 In, with Spout 656
- S & K PRODUCTS 6QT GALV FUNNEL 621
- PERFORMANCE TOOL Deluxe Battery Filler, W1641 W1641
- WIRTHCO Wirthco Engineering Inc 32825 Funnel - 1-Quart 32825
- JUSTRITE Self Closing Funnels, Fuse Link, 165F 08205
- LISLE MultiApplication Pil Funnel, 14pc LIS19912
- Ultratech Funnels & Accessories