Rittal
Exhaust Filter, 8.03"x8.03"
Mfr # 3239200
Zoro # G3939896
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1 in
- Height 8 in
- Width 8 in
- Includes Filter Mat; Outlet Filters
- Material ABS plastic
Explore More Products
- RITTAL Wet-Location Square Axial Fan, Square, 230V AC, 1 Phase, 106 cfm 3240100
- RITTAL Exhaust Filter, 10.04"x10.04" 3240200
- RITTAL Replacement Filter Mat, -, 10 3/32 in W. 3172100
- RITTAL Replacement Filter Mat, -, 8 in W. 3171100
- RITTAL Replacement Filter Mat, -, 12 51/64 in W. 3173100
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. 3240110
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 15 cfm, 4 3/5 in W. 3237100
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 106 cfm, 10 1/10 in W. 3240124
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D 786EV8
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D 786EU7
- BLODGETT Fan and Screws, Axial 120V 22301
- Rittal Axial Fans and Accessories