Weg
3-Phase IEEE 841 Motor, 7 1/2 HP, 254TC Frame, 460V AC Voltage, 1,175 Nameplate RPM
Mfr # 00712ST3QIE254TC-W22
Zoro # G3941183
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,191.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 7 1/2
- RPM Range 1,101-1,200
- Voltage 460V AC
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM 00318ST3QIE182TC-W22
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM 00212ET3ECT184T-W22
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM 00236ET3E145T-W22
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM 01518OT3E254T-S
- WEG Motor 7.5Hp 4P 213/5T Wff2 00718ET3E213TF2-W22
- WEG 3-Phase General Purpose Motor, 5 HP, 254T Frame, 230/460V AC Voltage, 900 Nameplate RPM 00509ET3E254T-W22
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145TC Frame, 575V AC Voltage, 1800 Nameplate RPM 00158ET3H145TC-W22
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 575V AC Voltage, 1800 Nameplate RPM 00318ET3H182TC-W22
- WEG 00318ET3EPM182/4Y-W2, 3 HP, 1800 RPM, TEAO, 184Y FRAME, 230/460 VOLTS 00318ET3EPM182/4Y-W2
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 10 HP, 215TC Frame, 230V AC Voltage, 1,740 Nameplate RPM CL3712T
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM 145TTDR6028
- Weg 3-Phase AC Motors