Shop Alternate Products
This Product is Discontinued
Westward
Hex Rethreading Die, Std 9/16In, 18 Pitch (Discontinued)
Mfr # 10M970
Zoro # G3943301
This Product is Discontinued
Key Features
- Die Shape Hex Fixed
- Thread Type UNF
- Die Thread Size 9/16"-18
- Die Material Carbon Steel
- Die Thickness 0.500 in