- Home
- /
- Paint, Coatings & Supplies
- /
- Specialty Coatings & Additives
- /
- Concrete Floor Coatings
- /
- 10 lbs. Blacktop Patch, Natural Finish, Black, Water Base
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
10 lbs. Blacktop Patch, Natural Finish, Black, Water Base (Discontinued)
Mfr # 250700
Zoro # G3945085
This Product is Discontinued
Key Features
- Color Black
- Size 10 lbs.
- Finish Natural
- For Use With Driveway Coating
- Exposure Conditions Mild to Severe
Customers Also Purchased
- Brand Rust-Oleum
-
MFR #
250700
-
Zoro #
G3945085
- UPC # 020066190422
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 10 lbs. |
Container Size | 10 lb |
Maximum Crack Width+1 | 1 in |
Details
Item | Crack Filler |
Color | Black |
Finish | Natural |
For Use With | Driveway Coating |
Exposure Conditions | Mild to Severe |
Resin Type | Vinyl Acetate Copolymer |
Color Family | Black |
Base Type | Water |
Application Method | Pourable, Trowel |
VOC Content | Zero VOC |
Surface | Asphalt, Blacktop, Bitumen, Tarmac |
Container Style | Pail |
Starts to Harden | 1 day |
Dry Time Recoat | 24 hr. |
Dry Time - Light Traffic | 24 hr. |
Patching Application | Mortars and Patching Cements |
Application Temp. Range | 40 Degrees to 90 Degrees F |
Dry Time Tack Free | 24 hr. |
Coverage | 3 sq ft @ 1/2 in |
Dry Time | 24 hr. |
Flash Point | Greater than 200 Degrees F |
Full Cure Time | 1 day |
For Use On Surface Material | Asphalt, Concrete |
Application Temperature | 40 to 90 Degrees F |
Standards | 40 CFR 372, SARA 313, SARA Title III |
Container Type | Pail |
Product Type | Crack Filler |
VOC Content Range | No VOC |
Maximum Traffic Hours | 1 day |
Product Form | Powder |
Maximum Application Temperature | 90 Degrees F |
Material Thickness Range | 1/2 in - 1 in |
VOC Content+1 | 0 g/L |
Compatible Materials | Concrete & Masonry |
Series | Epoxyshield |
Base Material | Cement |
Maximum Thickness | 1 in |
Minimum Application Temperature | 40 Degrees F |
Cure Type | Ambient |
Working Time | 1 day |
Minimum Thickness | 1/2 in |
Description
Crack Filler, Product Type Crack Filler, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 10 lb, Container Type Pail, Coverage 3 sq ft @ 1/2 in, Full Cure Time 1 day, Maximum Crack Width 1 in, Maximum Thickness 1 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 1 day, Working Time 1 day, Color Black, For Use On Surface Material Asphalt, Concrete, Standards 40 CFR 372, SARA 313, SARA Title III, VOC Content 0 g/L, Flash Point Greater than 200 Degrees F
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov