Shop Alternate Products
This Product is Discontinued
Hon
24" D, 48" W, 29-1/2" H (Discontinued)
Mfr # H105906L.CC
Zoro # G3945621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 48"
- Overall Depth 24"
- Overall Height 29-1/2"
- Top Material Laminate
- Assembly Not Required