Shop Alternate Products
This Product is Discontinued
Hon
24" D, 60" W, 29-1/2" H, Laminate (Discontinued)
Mfr # HP3231.G2.S
Zoro # G3945929
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 60 in
- Overall Depth 24 in
- Overall Height 29 1/2 in
- Material Laminate
- Number of Drawers 4