Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Handle Utility Cart, Stainless Steel, 2 Shelves, 1200 lb. (Discontinued)
Mfr # 11A462
Zoro # G3945977
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 35"
- Overall Length 53"
- Overall Width 24"
- Material Stainless Steel
- Color Silver