Brady
HMIG Label, 1-7/8 In. H, 3 In. W, PK500
Mfr # 60320
Zoro # G3947106
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Standards UNSPSC 55121704
- Legend Health, Flammability, Instability, Protective Equipment
- Legend/Background Color Blue, Red, Yellow, Black/White
- Hazard Communication Standard HMIG
Explore More Products
- BRADY Hazardous Waste Label, 4x6, PK50 121064
- BRADY Label, 7in. H x 10in. W, PK5 121456
- BRADY HMIG Label, 2 In. H, 3-1/2 In. W, PK25 60332
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG 53202
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 76221
- BRADY Binder, Polyethylene, 11-5/8 In. W 48756R
- BRADY Chemical Label, Self-Adhesive, PK25 8181PLS
- BRADY HMIG Label, 10 In. H, 7-1/4 In. W, PK100 60337
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5 86170
- BADGER TAG & LABEL HMIG Tag, 3 in. H x 1-1/2 in. W, PK25 112
- DISPLAY SPECIALISTS Right-To-Know Cabint, 13-1/4inWx12-1/8inH 2565
- Brady Right-To-Know and Hazardous Materials