Bulk-Strap

Bulk Webbing, 51ft x 1-1/2In, 5700lb


$60.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Breaking Strength 5,700 lb
  • Color Blue
  • Length 51 ft
  • Width 1 1/2 in
  • Thickness 0.043 +/-0.009
See all product information