Emi
Emergency Response Holster Set
Mfr # 660
Zoro # G3948436
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Emergency Response Holster, (1) Dual Head Stethoscope, (1) Window Punch with Pocket Clip, (1) Lifesaver(TM) Seat Belt Cutter, (1) Brite-Light(TM) Penlight (with Batteries), (1) Deluxe EMS Shears, (1) 5-1/2" Bandage Scissors, (1) 5-1/2" Straight Kelly Forceps (Latex Gloves not included)
- First Aid Kit Type Kit
- Case Material Plastic, Steel
- Height 4"
- Material 1000 Denier Cordura Nylon
Explore More Products
- EMI Disaster Response Kit, 63 Piece, Orange 471
- EMI EMS/Trauma/Response Basic Response Kit, Nylon 865
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop 850
- EMI EMS/Trauma/Response Trauma Kit, Nylon 822
- EMI Seat Belt Cutter, Plastic 4002
- EMI Magill Catheter Forcep Adult 10" 2760
- EMI First Response Holster Set, Orange 464
- EMI EMS/Trauma/Response Flat Pac Mini, Nylon 891
- EMI Protector Response Pac Refill Kit 558
- ZORO SELECT Bulk First Aid Cabinet, Steel, 150 Person 54606
- PIG Body Fluid Clean Up Kit, Box, White PLS1013
- Emi First Aid Kits