Ampco Safety Tools
Axe, Nonsparking, Nonmagnetic, Pick Head
Mfr # A-15FG
Zoro # G3950825
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component
- Handle Length 3 ft
- Overall Length 36 in
- Features Corrosion-Resistant, Non-Magnetic
- Includes Rubber Sheath
Explore More Products
- AMPCO SAFETY TOOLS Hatchet, Nonsparking, Nonmagnetic H-90FG
- AMPCO SAFETY TOOLS AMPCO® A-5FG Non-Sparking Axe Flat Head 6 Lb Head 36"OAL A-5FG
- AMPCO SAFETY TOOLS Axe, Nonsparking, Nonmagnetic, Flat Head A-6FG
- AMPCO SAFETY TOOLS Flat Head Axe, Nonsparking, 5 In Cut, 36 L A-5FG
- WARWOOD TOOL 36 Chisel Bar 35230
- FISKARS Maul Wdsplt Diamd 6Lb 751120-1001
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Safety Grip Handle 382
- VULCAN Handle Fibrgl Pick 5Lb Hdl36In 34497
- NOTCH EQUIPMENT Notch Felling Wedges 5.5in 40077
- COUNCIL TOOL Pulaski Axe, Single Bit, Hickory, 36 In. 38PE136
- SUNBELT FISKARS-X27-SPLITTING AXE-36 8.75" x1.75" x37.25" A-B178846935
- Ampco Safety Tools Axes, Hatchets, & Splitting Wedges