Irwin
Tap and Die Set, 41 pc, Raw Steel
Mfr # 26317
Zoro # G3952015
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Number of Pieces 41
- Die Material High Speed Steel
- Thread Type BSP, Metric
- Sizes Included M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8"-28 BSP
Explore More Products
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel 97312
- IRWIN Tap and Die Set, 40 pc, Carbon 1835092
- IRWIN 76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set 26376
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel 24605
- IRWIN Self Alignment Tap & Die Set, 116 pc 1841432
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel 26376
- IRWIN Die 8 - 32 NC 5/8IN Hex 6124
- IRWIN 2 PC Adjustable Wrench Set-6IN AND 10IN 2078700
- IRWIN 24 Pc. Fractional Tap & Hex Die Set 24614
- MASTERCOOL Die Set, 71200, 1/4" 71097-14
- WESTWARD Alloy Steel Die, 1.5In W, 3/8-16 UNC CCT1060-73
- Irwin Die Sets