Shop Alternate Products
This Product is Discontinued
Madison
SPST Liquid Level Switch Open On Rise 240VAC 25 psi (Discontinued)
Mfr # M9200
Zoro # G3952313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 240VAC
- Max. Pressure 25 psi
- Float Switch Float Material PTFE
- Overall Length 2.51"
- Switch Function Open On Rise