Shop Alternate Products
This Product is Discontinued
Greenlee
48" x 60" x Jobsite Piano Box (Discontinued)
Mfr # 3660
Zoro # G3952751
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Locking System (2) Padlock Enclosures
- Number of Drawers 0
- Number of Shelves 2
- Width 60"