Continental
1/2" x 500 ft NBR Bulk Multipurpose Air Hose 300 psi RD
Mfr # 20026568
Zoro # G3952761
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material Nitrile Synthetic Rubber
- Cover Material Carbryn Synthetic Rubber
- Outside Dia. 0.89"
- Meets RMA Class A
Explore More Products
- CONTINENTAL 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD 10A216
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 250 psi Red HZR02525-100-11-G
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black IGBK05030-50-G
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. HZB05020-05-11-G
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK 20307558
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. HZR07525-05-11-G
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. HZY03830-10-33-G
- CONTINENTAL 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BK 20307553
- CONTINENTAL 3/8" x 15' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM HZY03830-15-43
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB05030-15-11
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL PLB03830-100-43
- Continental Air Hoses