Rubbermaid Commercial
Enclosed Service Cart, Plastic, 3 Shelves, 300 lb
Mfr # FG9T6800BLA
Zoro # G3954097
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 39 in
- Overall Width 21 in
- Material Plastic
- Color Black
Explore More Products
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb FG9T6700BLA
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb FG450088BEIG
- RUBBERMAID COMMERCIAL XCart, ES, 4 Bushel 1881749
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb FG454600BLA
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb FG342488OWHT
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 330 lb FG618088BLA
- RUBBERMAID COMMERCIAL Optional Dome Lid 4609 for Rubbermaid® Plastic Utility Truck FG460900BLA
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb FG450500BLA
- RUBBERMAID COMMERCIAL Rubbermaid Commercial 450500BK Flat Shelf Utility Cart- 2-Shelf- 500lbs- 19 x 38 x 33-1/3- Black 450500BK
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb 3LG2448BRK
- LUXOR Plastic Utility Tub Cart, Three Shelf, 24 SEC111-B
- Rubbermaid Commercial Utility & Storage Carts