Milwaukee Tool
2-1/4 in. Carbide Grit Hole Saw
Mfr # 49-56-0449
Zoro # G3958297
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Masonry
- Tooth Material Carbide Grit
- Application Brick, Block, Cement Board, Fiberglass and Tile
- Max. Cutting Depth 1 1/2 in
Explore More Products
- MILWAUKEE TOOL 2 in. Carbide Grit Hole Saw 49-56-0444
- MILWAUKEE TOOL 2-1/2 in. Carbide Grit Hole Saw 49-56-0456
- MILWAUKEE TOOL 1-7/32" Quick Change Sheet Metal Carbide Cutter 49-57-8317
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter 49-57-8329
- MILWAUKEE TOOL 1-1/4 in. One-Piece Carbide Hole Cutter for Stainless Steel 49-57-8619
- MILWAUKEE TOOL 2-3/8" HOLE DOZER w/CARBIDE TEETH 49-56-0726
- MILWAUKEE TOOL Milwaukee Diamond Plus Hole Saw, 1/4 in Dia, 1 in D Cutting, 5/8-18 Arbor, Diamond Grit Cutting Edge 49-56-0505
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 1-7/8in 49-56-0112
- MILWAUKEE TOOL Milwaukee® 1-7/16 in. Hole Dozer™ Hole Saw Bi-Metal Cups 49-56-0077
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D 20114-48CHC
- BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth 520
- Milwaukee Tool Hole Saws & Cutters