- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Vehicle Signs
- /
- Warning Sign, 24 in Height, 24 in Width, Dibond, Octagon, English
Shop Alternate Products
This Product is Discontinued
Rockford Silk Screen Process
Warning Sign, 24 in Height, 24 in Width, Dibond, Octagon, English (Discontinued)
Mfr # STP-8-DI
Zoro # G3959356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Legend Stop No Lift Trucks Indoor/Outdoor Portable Safety Sign
- Width 24 in
- Height 24 in
- Sign Shape Octagon
- Sign Material Dibond
Customers Also Purchased
- Brand Rockford Silk Screen Process
-
MFR #
STP-8-DI
-
Zoro #
G3959356
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 24 in |
Height | 24 in |
Sign Legend Character Height | 2 1/4 in |
Mounting Hole Dia. | 0.375 in |
Depth | 24 in |
Details
Item | Warning Sign |
Legend | Stop No Lift Trucks Indoor/Outdoor Portable Safety Sign |
Sign Shape | Octagon |
Sign Material | Dibond |
Sign Mounting Style | Surface |
Printed Language | English |
ADA Compliant | No |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.118 in |
Material | Aluminum |
Double-Sided | No |
Mounting Style | Surface |
Legend/Background Color | Black and Red/White |
Subject Matter | Authorized Personnel & Restricted Access |
Legend Style | Symbol and Text |
Language | English |
Write on Surface | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Metal Detectable | No |
Maximum Service Temperature | 120 Degrees F |
Graffiti Resistant | NO |
Average Outdoor Durability | 5 to 7 yr |
Outdoor Life Expectancy | 5 to 7 yr |
Chemical Resistant | NO |
Corrosion Resistant | Yes |
Sign Legend Background Color | White |
Sign Header Style | TEXT |
Number of Printed Sides | 1 |
Sign Header Background Color | RED |
Mirror Print | No |
Sign Legend | No Lift Trucks |
Mounting Pattern | 2 Center |
Anti-Slip Surface | No |
Minimum Service Temperature | -30 Degrees F |
Sign Format | Other Format |
ANSI 969 Compliant | No |
Glow In The Dark | No |
Sign Header | Stop |
Sign Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Sign Mounting Location | Wall |
State Specific Sign | No |
Sign Header Text Color | White |
Abrasion Resistant | No |
Protective Coating | No Protective Coating |
Maximum Viewing Distance - Unfavorable Conditions | 25 ft |
Material Properties | Rigid |
Maximum Viewing Distance - Favorable Conditions | 100 ft |
Product Type | Warning Sign |
Description
Warning Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 2 1/4 in