- Home
- /
- Janitorial & Cleaning Supplies
- /
- Hand, Body & Hair Care Dispensers & Refills
- /
- Hand Soap & Lotion Dispensers
- /
- ADX-7 700mL Foam Soap Dispenser, Push-Style, White
Shop Alternate Products
This Product is Discontinued
Gojo
ADX-7 700mL Foam Soap Dispenser, Push-Style, White (Discontinued)
Mfr # 8780-06
Zoro # G3959751
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 700 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS
Customers Also Purchased
- Brand Gojo
-
MFR #
8780-06
-
Zoro #
G3959751
- UPC # 073852023121
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 700 mL |
Size | 700 mL |
Height | 9 25/32 in |
Width | 3 15/16 in |
Depth | 3 23/32 in |
Overall Width | 4 in |
Overall Height | 9 3/4 in |
Overall Depth | 3 3/4 in |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Hygiene Form | Liquid |
Soap/Lotion Type | Liquid |
Material | ABS |
Color | White |
Series | ADX-7 |
Refill Type | Cartridge |
Dispenser Mount Type | Wall |
Dispenser Color | White |
Features | Slim design with high capacity, Large sight window and skylight allow at-a-glance product monitoring, Easily converts to locked dispenser, Lifetime guarantee |
For Use With | 8711-04, 8712-04, 8713-04, 8716-04 |
Includes | Locking Key |
Finish | Matte |
Mount Type | Wall |
Hygiene Series | ADX-7(TM) |
Standards | ADA Compliant |
Form | Liquid |
Compatible Manufacturer Part Number | 8711-04, 8712-04, 8713-04, 8716-04 |
Product Type | Soap Dispenser |
Compatible with Manufacturer Part Number | 8711-04, 8712-04, 8713-04, 8716-04 |
Compatible with Manufacturer Model Number | 8711-04, 8712-04, 8713-04, 8716-04 |
Compatible with Manufacturer Model Number [NEW] | 8711-04, 8712-04, 8713-04, 8716-04 |
Compatible Manufacturer Model Number | 8711-04, 8712-04, 8713-04, 8716-04 |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS, Series ADX-7, Finish Matte, Compatible Manufacturer Model Number 8711-04, 8712-04, 8713-04, 8716-04, Refill Size 700 mL, Operation Mode Manual, Overall Depth 3 3/4 in, Overall Height 9 3/4 in, Overall Width 4 in, Form Liquid, Standards ADA Compliant, Includes Locking Key