Medi-First
Bandage, Fabric, Box, 3 In L, PK50
Mfr # 61450
Zoro # G3960196
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Bandage Material Fabric
- Material Fabric
- Metal Detectable No
- Water Resistant/Waterproof None
Explore More Products
- MEDI-FIRST Bandage, Fabric, Box, 2 In L, PK40 61678
- MEDI-FIRST Butterfly Large Bandages 60333
- MEDI-FIRST Self Adherent Medi-Rip, 3" 63101
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 65250
- MEDI-FIRST Self Adherent Medi-Rip, 1" 66501
- MEDI-FIRST Metal Detectable Bandages, Blue, PK50 66050
- MEDI-FIRST Self Adherent Medi-Rip, 4" 64301
- MEDI-FIRST Butterfly Medium Bandages 60233
- MEDI-FIRST Super Strip Waterseal Bandage 65550
- CURAD Adhesive Bandages, 1"X2 3/4", Green, PK100 NON85100
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 1-002
- Medi-First Bandages