Condor
Mechanics Gloves, M, Black, Spandex/Neoprene
Mfr # 42LA26
Zoro # G3961067
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Application General Purpose
- Palm Construction Single Layer and Seamless
- Back Material Spandex/Neoprene
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene 42LA29
- CONDOR Mechanics Gloves, 2XL, Black, Polyester 493V16
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene 42LA13
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester 488C40
- CONDOR Mechanics Gloves, S, Black, Polyester 488C74
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) 488C10
- CONDOR Hi-Vis Mechanics Gloves, S, Yellow, Polyester 488C39
- CONDOR Mechanics Gloves, Xl, Blue/Black, Spandex/Neoprene 42LA23
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene 42LA03
- DEWALT Mechanics Gloves, XL, Black, Neoprene DPG230XL
- KINCO KincoPro Waterproof Insulated Utility Gloves 2051-L
- Condor Gloves & Hand Protection