Precision Brand

Hydraulic Grease Fitting, Metric, Stl, PK95


$104.99
/pk 95, $1.11/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Grease Fitting Style Standard
  • Dimension Type Metric
  • Thread Size M10x1, M6x1, M8x1
  • Fitting Material Steel
  • Thread Type Metric
See all product information