Zoro Select
Open Head Transport Drum, Fiber, 16.5 gal, Unlined, Brown
Mfr # 7978
Zoro # G3962131
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Fiber
- Drum Head Type Open Head
- Drum Volume Capacity 16.5 gal
- Lined/Unlined Unlined
- Drum Color Brown
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue OT15L
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Yellow HM3001
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Translucent White THO30N
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver ST5502
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Blue TH55-3R-MBLU
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Black THO30BLK
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 10 gal, Unlined, Silver ST1004
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 16 gal, Unlined, Silver ST1604
- ZORO SELECT Closed Head Transport Drum, 316 Stainless Steel, 30 gal, Unlined, Silver ST3003-316
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White 26005W
- ZORO SELECT Closed Head Transport Drum, 304 Stainless Steel, 30 gal, Unlined, Silver ST3003
- Zoro Select Drums & Accessories