- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Jacks
- /
- Floor Jacks
- /
- 5 Tons Air Hydraulic Service Jack 22" Max. Lifting H., 5-7/8" Min. Lifting H
Shop Alternate Products
This Product is Discontinued
Otc
5 Tons Air Hydraulic Service Jack 22" Max. Lifting H., 5-7/8" Min. Lifting H (Discontinued)
Mfr # 1507B
Zoro # G3962738
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Height 8 in
- Power Raise 22 in
- Base Length 17 in
- Material Steel
- Chassis Length 63 in
Customers Also Purchased
- Brand Otc
-
MFR #
1507B
-
Zoro #
G3962738
- UPC # 731413569968
- Country of Origin China
- Category Floor Jacks
Dimensions
Base Height | 8 in |
Base Length | 17 in |
Chassis Length | 63 in |
Lifting Height Min. | 5-7/8" |
Caster Wheel Dia. | 4 in |
Base Width | 10 in |
Lifting Height Max. | 22" |
Handle Length | 45 13/32 in |
Length | 63" |
Chassis Width | 10 in |
Minimum Lift Height | 5 7/8 in |
Chassis Height | 7 1/2 in |
Extended Height | 87 in |
Wheel Diameter | 2 13/16 in, 4 13/32 in |
Overall Width | 14 3/4 in |
Maximum Lift Height | 22 in |
Details
Item | Air Hydraulic Service Jack |
Power Raise | 22 in |
Material | Steel |
Lifting Capacity | 5 Tons |
Handle Material | Steel |
Application | Heavy-Duty Tool, Shop Equipment |
Operation Type | Manual |
Number of Casters | 2 |
Features | Chrome Plated Ram for Additional Rust Resistance, Convenient Foot Pedal for No Load Lifts, Front Wheels with Roller Bearings and Ball Bearing-Mounted Rear Caster Wheels, Handle can be Locked into One of Three Positions from Horizontal to Vertical and Has Independent Release Knob, Multi-Lingual Safety and Capacity Markings, Overload and Bypass Safety Valves Prevent Use Beyond The Jacks Rated Capacity and Over Extension of the Ram, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Prevention, Wiper Seals Protect Hydraulic System From Contaminants |
Standards | ASME PASE 2019 |
Type | Air/Hydraulic Service Jack |
Base | 17"L x 10"W |
Power Source | Air/Mechanical |
Number of Wheels | 4 |
Minimum Lift | 5 7/8 in |
Jack Type | Air/Hydraulic Service Jack |
Maximum Lift | 22 in |
Body Material | Steel |
Caster Type | Swivel |
Minimum Operating Pressure | 80 psi |
Duty Rating | Medium Duty |
Handle Type | Spring-Loaded |
Maximum Operating Pressure | 120 psi |
Load Capacity | 5 ton |
For Lifting | Bucket Trucks and Smaller Vehicles |
Description
Air Hydraulic Service Jack, Jack Type Air/Hydraulic Service Jack, Load Capacity 5 ton, Body Material Steel, Minimum Lift Height 5 7/8 in, Maximum Lift Height 22 in, Power Source Air/Mechanical, For Lifting Bucket Trucks and Smaller Vehicles, Step Vans, Caster Type Swivel, Chassis Height 7 1/2 in, Chassis Length 63 in, Chassis Width 10 in, Extended Height 87 in