Otc
Differential Side Bearing Puller Set
Mfr # 4520
Zoro # G3962920
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Automotive and Industrial Service
- Dia. 2-5/8 in to 3-3/8 in
- Number of Pieces 11
- Includes Forcing Screw, Cross Block Assembly, (2) Puller Jaw Pins, Puller Jaws Retaining Yoke, 1-1/8 in to 1-1/2 in Diameter Step Plate Adapter, 1-1/8 in to 1-5/8 in Diameter Step Plate Adapter, 1-1/2 in to 1-5/8 in Diameter Step Plate Adapter
- Reach 1 5/8 in
Explore More Products
- OTC Rear Axle Bearing Puller Set 7494A
- OTC Starter Driver Set 27793
- OTC Bearing Splitter, 1/8 in., 2 in., 1 Pieces 1122
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece 1123
- OTC Universal Hub Puller, 20 tons Cap. 6574
- OTC Universal Hub Puller 7394
- OTC Universal Bearing Race Puller 661B
- OTC Front Hub Puller, Screw Size 5/8-18 7901
- OTC OTC OTC4581 Stinger Blind Hole Bearing Puller Set OTC4581
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 J4331
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece 1130
- Otc Pullers and Bearing Splitters