Rubbermaid Commercial
55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings
Mfr # FG265400GRAY
Zoro # G3963307
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal.
- Top Type Flat
- For Use With FG265500GRAY
- Container Shape Round
- Lid Shape Round
Explore More Products
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Black, Resin, 0 Openings 1779738
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Red, Resin, 0 Openings FG265400RED
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings 1779733
- RUBBERMAID COMMERCIAL Flat Lid For 28 Gallon Square Rubbermaid Brute Waste Receptacles - Gray FG352700GRAY
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic FG263100YEL
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings FG306700BLA
- RUBBERMAID COMMERCIAL Untouchable Swing Top Lid, 16" W/Dia, Beige RCP268988BGCT
- RUBBERMAID COMMERCIAL BLK Trash Can Dolly FG264020BLA
- RUBBERMAID COMMERCIAL Rubbermaid Square Paper Slot Recycling Lid FG279400DBLUE
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic 240465BK
- VESTIL DRUM RECYC LID FLAP 55 GAL(CLOSED) YELLOW DC-P-55-CANF-YL
- Rubbermaid Commercial Trash Can Lids