Shop Alternate Products
This Product is Discontinued
Sentry Safe
Commercial Fire Safe, 1.23 cu ft, 90 lb, 1 hr. Fire Rating (Discontinued)
Mfr # SFW123GDC
Zoro # G3963346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 17 4/5 in
- Outside Width 16 1/4 in
- Outside Depth 19 1/4 in
- Lock Style Dual Key, Electronic
- Material Steel