Sk Professional Tools
3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points
Mfr # 311
Zoro # G3963407
$9.99
9% off
$9.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/16 in
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points 40312
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points 42910
- SK PROFESSIONAL TOOLS Socket, 3/8 in Drive, 6-Point Shape 42710
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points 2313s
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points 8418
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points 40410
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points 41451
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points 43710
- SK PROFESSIONAL TOOLS SK 14 mm TS 3/8 Drive 814S
- WESTWARD 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points 5MX82
- FACOM 16mm Drive, Metric Socket, 12 Points FM-66A.16X17
- Sk Professional Tools Sockets