Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # B3104Y287-200
Zoro # G3963504
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Length 1,000 ft
- Roll Width 3 in
- Thickness 4 mil
- Sub-Category Barricade Tape
Explore More Products
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In 1EC24
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In BLACK ON RED 2IN X60
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness 1N962
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In B324Y1852-200
- ZORO SELECT Barricade Tape, Caution, Yellow, 1000 ft 14090
- ZORO SELECT Triage Tape Kit CUMULTI-200
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In 2IN W X 60 YDS.
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In B354Y4437-200
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In B3104R1837-200
- IRWIN Strait-Line 1000 ft. L X 3 in. W PVC Caution Barricade Tape Yellow 66231
- PRESCO Presco Fluorescent Flagging Tape TXYG-373
- Zoro Select Barrier, Flagging and Underground Tapes