Parker

Male Branch Tee, 1/4 x 1/4 In


$20.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Size 1/4 in
  • Pipe Fitting Connection Type Tube x Tube x MNPT
  • Connection Tube x Tube x MNPT
  • Material Brass
  • Pipe Size (Fittings) 1/4"
See all product information