Harris Industries
Pipe Marker, High Pressure Air, Yel
Mfr # 2X90FT HIGH PRES
Zoro # G3965096
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend High Pressure Air
- Background Color Yellow
- Legend Color Black
- Width 2 in
- Fits Pipe O.D. 3 in and Larger
Explore More Products
- HARRIS INDUSTRIES Banding Tape, Red, 2 In. W, 54 ft. L DA2
- HARRIS INDUSTRIES Pipe Marker, Natural Gas, Yellow, 2X90FT NATUR 2X90FT NATUR
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB DA-3WB
- HARRIS INDUSTRIES Pipe Marker, Compressed Air, Yel, 2X90FT COMPRES 2X90FT COMPRES
- HARRIS INDUSTRIES Banding Tape, Yellow, 2 In. W, LB24654Y LB24654Y
- HARRIS INDUSTRIES Pipe Marker, Nitrogen, Yellow 2X90FT NITROGEN
- HARRIS INDUSTRIES Pipe Marker, Fuel Oil, Yellow, 2X90FT FUEL OIL 2X90FT FUEL OIL
- HARRIS INDUSTRIES Pipe Marker, Chlorine, Yellow, 2X90FT CHORINE 2X90FT CHORINE
- HARRIS INDUSTRIES Pipe Marker, Oxygen, Yellow, 2X90FT OXYGEN 2X90FT OXYGEN
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B 4111-B
- BRADY Pipe Marker, Oil, Yellow, 3/4 to 2-3/8 In 7204-4
- Harris Industries Pipe Markers, Arrow, and Banding Tape