Zoro Select
Round Base Magnet, 25 lb. Pull
Mfr # 7217
Zoro # G3970556
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 25 lb
- Thickness 0.375 in
- Diameter 2 in
- Casing Material Nickel Plating
Explore More Products
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 RB20CCER
- ZORO SELECT Work Holding Magnet, 250 lb. Pull 3DYD4
- ZORO SELECT Ring Magnet, 4.4 lb. Pull 10E795
- ZORO SELECT Rectangle Magnet with Handle, 15 lb. Pull 3DXX2
- ZORO SELECT Round Base Magnet, 95 lb. Pull 6XY91
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 10E784
- ZORO SELECT Channel Magnet, 22 lb. Pull 3DYA8
- ZORO SELECT Ring Magnet, 0.4 lb. Pull, PK6 10E783
- MASTER MAGNETICS Ceramic Disc Magnets MDNCD10CR75
- ZORO SELECT Round Magnet with Handle, 65 lb. Pull 3DXW8
- ZORO SELECT Round Base Magnet, 16 lb. Pull 6XY85
- Zoro Select Ceramic Magnets