Shop Alternate Products
This Product is Discontinued
Rapid Aid
Instant Cold Pack, White/Blue, 5In. x 9In (Discontinued)
Mfr # 31259-24
Zoro # G3970583
This Product is Discontinued
Key Features
- Waterproof Yes
- Industry Type Healthcare
- Color White/Blue
- Disposable Yes
- Width 5"