Shop Alternate Products
This Product is Discontinued
Westward
Screwdriver 3/8" Square (Discontinued)
Mfr # 10J233
Zoro # G3970687
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8"
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip