Shop Alternate Products
This Product is Discontinued
Rubbermaid
30 gal. Round Trash Can, Brown, None, Aluminum (Discontinued)
Mfr # FGAOT30SBBRPL
Zoro # G3970802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 30 gal.
- Container Shape Round
- Color Brown
- Material Aluminum
- Height 34-1/2"