Shop Alternate Products
This Product is Discontinued
Fluke Networks
Pocket Toner (Discontinued)
Mfr # PTNX8-Cable
Zoro # G3972017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Voice, Data and Video Cables
- Primary Function Copper Cable Tracing (Tone)
- Application Continuity, AC and DC Voltage, Shorts, Opens and 50-75 Ohm Termination - 8x Faster
- Display 8-segment LED
Customers Also Purchased
- Brand Fluke Networks
-
MFR #
PTNX8-Cable
-
Zoro #
G3972017
- UPC # 754082085805
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Cable Length Display | No |
Maximum Cable Length | 1,000 ft |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Toner |
For Use With | Voice, Data and Video Cables |
Primary Function | Copper Cable Tracing (Tone) |
Application | Continuity, AC and DC Voltage, Shorts, Opens and 50-75 Ohm Termination - 8x Faster |
Display | 8-segment LED |
Features | Bi-gender toner unit with Speed 81, LED,Low-voltage Circuit Protection,Auto shutoff feature |
Instrument Display | None |
Includes | (8) ID Caps, Deluxe Case with Belt Clip |
Connector Type | Alligator Clips |
Adapter Type | F-Type |
Calibration Certificate | Not Included |
PoE/PoE+ Detection | No |
Line Polarity Indicator | Y |
Distance to Fault | No |
Crosstalk Detection | No |
Cable Speed Qualification | No |
Ethernet Service Detection | No |
Pair Tracing | No |
Tone Detection | No |
Continuity Testing | Yes |
WiFi Capability | No |
Endpoint Testing | No |
Cable Certification | No |
Waterproof | No |
Wiremapping | No |
Tone Generator | No |
Opens/Shorts Detection | Yes |
Data Line Polarity Indicator | Yes |
Impedance Detection | No |
Service Detection | No |
Telephone Service Detection | Yes |
Standards | CSA C22.2 No. 61010.1.04, N10140, US Listed |
Data Safe Monitor | No |
Output Amplitude | 3.6 V DC |
Product Type | Tone Generator |
Altitude | 3,000 m (10,000 ft) maximum |
Relative Humidity | 5 % to 95 % (non-condensing) |
Auto shut-off | 10 minutes |
Output voltage in continuity mode | 3. 6 Vdc (with a new battery) |
Storage Temperature | -30 °C to +70 °C |
Approximate distance | RG6: 300 m (1,000 ft) |
Battery type | 1. 5 V AAA alkaline |
Toner frequency | Main unit: 2. 7 kHz. Toner cap: 2. 3 kHz |
Maximum input voltage | 60 Vdc |
Operating Temperature | -20 °C to +65 °C |
Battery Chemistry | Alkaline |
Number of Results Stored | Not Applicable |
Adapters Included | F-Type |
Display Type | Digital |
Compatible Cable Type | Coax |
Maximum Impedance Measured | 75 ohm |
Wire Mapping Detections | Opens, Shorts |
Testing Functions | Continuity Testing, Line Polarity Indication, Tone Detection |
Data Logger | No |
Maximum Operating Humidity | 95 % |
Display Screen Type | LED |
Auto Power Off | Yes |
Maximum Operating Temperature | 149 Degrees F |
Alert Type | Digital Display, Sound, Vibration |
Maximum DC Voltage Measured | 3.6 V DC |
Number of Batteries Required | 1 |
Maximum Speed Measured | Not Applicable |
Port Number Display | No |
Includes Batteries | Yes |
IP Rating | Not Applicable |
Minimum Operating Temperature | -4 Degrees F |
Fault Location Pulse Duration | Not Applicable |
Description
Toner, Testing Functions Continuity Testing, Line Polarity Indication, Tone Detection, Adapters Included F-Type, Connector Type Alligator Clips, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Voice, Data and Video Cables, Includes (8) ID Caps, Deluxe Case with Belt Clip, Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov