Sp Scienceware
Graduated Cylinder, 1000mL, Polypropylene
Mfr # F28461-1000
Zoro # G3972656
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 1,000 mL
- Graduation Subdivisions 10 mL
- Graduation Range 0 to 900mL
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 100mL, Polypropylene, F28455-0000
- SP SCIENCEWARE Graduated Cylinder, 10mL, PP, Translucent F28452-0000
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene F28461-2000
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent F28454-0000
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL F28691-0000
- SP SCIENCEWARE Graduated Cylinder, 100mL, Clear F28693-0000
- SP SCIENCEWARE Graduated Cylinder, 10mL, 0.1mL F28690-0000
- SP SCIENCEWARE Graduated Cylinder, 25mL, PP, Translucent F28453-0000
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK4 2351A-100
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, Polypropylene 9L458
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Polypropylene 9AE09
- Sp Scienceware Labware