American Time
12" Analog Wall Clock, Black
Mfr # R54BHSD989G
Zoro # G3974257
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type QVGA Color Anti-Glare TFT With White Backlight Display
- Shape Round
- Width 12"
- Height 12"
- Color Black
Explore More Products
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V WN64AGDD304BP
- AMERICAN TIME 13-1/8" Times Face Style Wall Clock, Black E56BASD305G
- AMERICAN TIME 13-1/8" Contemporary Wall Clock, Black E56BASD314G
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V U55BHAA504
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V U55BAAA532
- AMERICAN TIME Clock, Digital, 17-1/2" W, 4" Digit Size PGE441RSE
- AMERICAN TIME Clock, Round, 13-1/4" W, 12/24 hr. Format U55BABA533
- AMERICAN TIME Clock, Steel Case, Analog, 13-1/4" W, 110V U55BHAA604
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" W, 24V U55BABA532G
- HOLLAND BAR STOOL CO United States Marine Corps Double Neon 19" Clock Clk19Marine
- CUSTOM ACCESSORIES Onyx Dgtl Clock 25211
- American Time Clocks