- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Motor, PSC, 3/4 HP, 1075,208-230V, 48, OAO
Shop Alternate Products
This Product is Discontinued
Genteq
Motor, PSC, 3/4 HP, 1075,208-230V, 48, OAO (Discontinued)
Mfr # 3990
Zoro # G3975903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Resilient Mounting Ring
- Motor Mounting Type Band
- Motor Shaft Design Double-Flat
- Voltage 208-230V AC
- Motor Bearings Ball
Customers Also Purchased
- Brand Genteq
-
MFR #
3990
-
Zoro #
G3975903
- UPC # 815585022107
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #8-32 |
Bolt Circle Dia. | 5 3/16 in |
Length Less Shaft | 6 9/16 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Shaft Length | 6 1/2 in |
Overall Length | 13 1/8 in |
Mounting Stud Length | 1/16 in |
Lead Length | 30 in |
Details
Includes | Resilient Mounting Ring |
Motor Mounting Type | Band |
Motor Shaft Design | Double-Flat |
Voltage | 208-230V AC |
Motor Bearings | Ball |
Motor Thermal Protection | Auto |
Mounting Stud Pattern | 3-5/8 in x 3-5/8 in |
Capacitor Required | Included |
Motor Design | Permanent Split Capacitor |
Motor Shaft Rotation | CW/CCW |
Duty | Continuous |
Item | Direct Drive Blower Motor |
Standards | UL (E46035) |
RPM Range | 1,001-1,100 |
Nominal Efficiency | 0.68 % |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Application | HVAC/R |
Hz | 60 Hz |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Motor Service Factor | 1 |
Phase | Single |
Voltage Compatibility | 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC |
Full Load Amps | 4.50 A |
Mounting Stud Location | Both Ends |
No. of Speeds | 3 |
Motor Enclosure Design | Open Air-Over |
Frame | 48 |
HP | 3/4 |
Application | Blowers, Fans and Air Circulators |
Motor Mounting Position | Horizontal |
Ring to Ring Center | 6 3/8 in |
Nameplate RPM | 1,075 |
Usable @ 208V | Yes |
Motor Frame Material | Steel |
Number of Shafts | 1 |
Mounting Holes | (4) #8-32 |
Stud Quantity | 4 |
Weight | 19 lb |
Extended Thru-Bolts | Yes |
Duty Cycle | Continuous |
Usable @ 200V | No |
Mounting | Stud |
Number of Speeds | 3 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 4.50 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal