Shop Alternate Products
This Product is Discontinued
Sti
Fire Barrier Pathway Kit, 4-5/8 In., Sq. (Discontinued)
Mfr # EZDP44S
Zoro # G3976865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 14 in
- Height 4 5/8 in
- Width 4 5/8 in
- Size Cable Load 3-3/8" x 3-3/4
- Fire Rating Up to 4 hr