Zoro Select
PVC Maintenance Coating, Black, 1 gal
Mfr # XL8-1-BLACK
Zoro # G3977312
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Size 1 gal
- Application Temperature 70 Degrees F
- Dry Time 24 hr
- For Use With Acrylic, Ferrous And Non-Ferrous Metals, Phenolic Plastics, Vinyl
Explore More Products
- ZORO SELECT PVC Maintenance Coating, Red, 1 gal XL8-1-RED
- ZORO SELECT PVC Maintenance Coating, Green, 1 gal XL8-1-GREEN
- ZORO SELECT PVC Coating Thinner, Clear, 1 gal 3ZDV4
- TITESEAL Rubberized Undercoating, Black, 16 oz. T1617R
- FLEX SEAL Leak Sealer 8 oz, Aerosol, White, Liquid FSH8W
- FLEX SEAL Leak Sealer 32 oz, Can, Black, Liquid LFSBLKR32
- SPRAYON Insulating Varnish, Green, 15.25 oz. SC0609000
- LOCTITE Rubber Protectant Color Guard, Blu, 14.5oz 338127
- TITESEAL Auto Body Undercoating, Black, 16 oz. T1616
- SPRAYON Red Insulating Varnish, 20 oz. SC0601000
- ANTI-SEIZE TECHNOLOGY Insulating Varnish, 16 oz, Translucent Red 17214
- Zoro Select Rubberized Coatings