Irwin
5" Heavy Duty Heavy Duty Workshop Vise, 5in with
Mfr # 226305ZR
Zoro # G3978707
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Duty Rating Heavy Duty
Explore More Products
- IRWIN QUICK-GRIP C-CLAMP 4"" 225104
- IRWIN Vise Grip 11R 11 Inch / 275 mm Locking Clamp With Regular Tips VG11R
- IRWIN 6" Mechanics Vise 4935506
- IRWIN Irwin Quick-Grip 586-226303 3 Inch Clamp On Vise 586-226303
- IRWIN Vise Grip VGP20R 9 Inch Locking Chain Clamp VGP20R
- IRWIN LD WRKSHOP VISE SWVL4.5"" 4935507
- IRWIN Vise-Grip® 2Ea 546/58100 Combo Set --- 58146
- IRWIN 3" Light Duty Clamp On Vise, 3in with Clamp-On Stationary Base 226303ZR
- IRWIN Irwin Quick-Grip 586-226306 6 in. Heavy Duty Workshop Vise 586-226306
- WALTER MEIER HOLDING AG 4 Jaw Bench Vise Swivel Base 11104
- MAHR Bench Center, C.D. 0 to 350mm 4622201
- Irwin Vises & Presses