Honeywell Uvex

Safety Goggles, Shade 5.0 Scratch-Resistant Lens, V-Maxx Series


$18.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material polycarbonate
  • Frame Color Black
  • Lens Color Green
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
See all product information