Shop Alternate Products
This Product is Discontinued
Westward
Nut Driver, 5/16 in., Hollow, 6 in. (Discontinued)
Mfr # 10J256
Zoro # G3980225
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Nut Driver Handle Color Blue with Black Grip
- Nut Driver Shank Length 6"
- Nut Driver Shank Style Hollow Round