Dayton
Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm
Mfr # 11G253
Zoro # G3980383
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
- Frame 56HC
Explore More Products
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm 11G252
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C 48ZJ94
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm 1TTB6BG
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3460 rpm 6WY32
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm 6WY44
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm 4GPT4
- DAYTON Washdown Motor, 3 Ph, TEFC, 3/4 HP, 1725 rpm 2DAK8
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1760 rpm 5XAT8
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 3470 rpm 6WY40
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V 112626.00
- LEESON Washdown Motor, 1/3 HP, 1740 RPM 191202.00
- Dayton DC Motors